Beli flex ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KING TONY Flex.Reversible Ratchetatribut:
- Overall Length (inch): 6
- Overall Length (mm): 150
- PROTO Ratchet Handle (Kunci Sok Ratchet)Deskripsi:Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.atribut:
- Material: Alloy Steel
- Ratchet Type: Standard
- Measurement Type: SAE
- Ratcheting: Yes
- Top Kogyo Handy Ratchet (F Type)Deskripsi:The flex shape allows the insertion angle to be bent 10 degrees for speedy work and work in narrow spaces.atribut:
- Overall Length (mm): 117
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Drive (mm): 9.5 (3/8\")
- SATA Ratchet 3/8inch DRDeskripsi:12911 10MM Series Quick Release Angle Ratchet Wrench Product Introduction 10MM Series Quick Release Angle Ratchet Wrenchatribut:
- Length L (mm): 275
- Pieces/Box: 6
- Serial Number: 12911
- TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet)atribut:
- Input Drive (mm): Convex 6.35
- Number of Teeth (sheet): 72
- Finishing Material: Chrome Vanadium Steel (Cr,V)
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- TRUSCO Ratchet HandleDeskripsi:Use:Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.
- HEYCO Double Box End Wrench (Kunci Ring)Deskripsi:DIN 837 / ISO 1085Chrome-Vanadium, CP = chromiumplated, polished ringsstraight
- TRUSCO Box BitDeskripsi:-Ultra short design that can screw hexagonal bolts in narrow spaces.-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
- TONE Ratchet HandleDeskripsi:A standard oval ratchet handle.
- TRUSCO Short Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-72 teeth gear is adopted, making work in a narrow place possible.-Short(stubby)type.atribut:
- Total Length: 94mm
- Input Drive: Convex 6.35mm
- Number of Teeth: 72sheets
- TRUSCO Ratchet Handle 145mmatribut:
- Number of Gears: 72
- Overall Length (mm): 145
- Weight (g): 124
- Plug Angle (mm): 6.35
- Material: Chrome-vanadium steel
- TRUSCO Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-Slim type.-Environmentally friendly with non-chrome plating (nickel plating). (hexavalent chrome plate for surface treatment of the ball)-Handle part is about 13° angled, enablingatribut:
- Number of Teeth: 72sheets
- TRUSCO Flexible Extendable Ratchet HandleDeskripsi:-Total length is adjustable. It can be made compact and stored away in tool box, etc. when not in use.-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of Teeth: 72sheets
- Input Drive: Convex 6.35mm
- Total Length: 175 to 225mm
- TRUSCO Hexagon SocketDeskripsi:By inserting into the ratchet handle, tightening of the hexagon socket head bolt can be done quickly.atribut:
- Material: Chrome vanadium steel (Cr-V)
- Plug Angle (mm): 6.35
- Surface Processing: Trivalent chromium plating
- TRUSCO Short Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-72 teeth gear is adopted, making work in a narrow place possible.-Short(stubby)type.atribut:
- Input Drive: 12.7mm
- Number of clips: 5pieces
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- Top Kogyo Ratchet HandleDeskripsi:-This ratchet is fine and has 72 gears, operating at a 5° angle.-Compact design is employed for the head.-Left and right are switched by rotating the switching cover.atribut:
- Number of Teeth: 72sheets
Daftar Harga flex ratchet Terbaru October 2026
| KING TONY Flex.Reversible Ratchet | Rp509.900 |
| PROTO Ratchet Handle (Kunci Sok Ratchet) | Rp779.900 |
| Top Kogyo Handy Ratchet (F Type) | Rp719.900 |
| SATA Ratchet 3/8inch DR | Rp629.900 |
| TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet) | Rp429.900 |
| TONE Ratchet Handle | Rp289.900 |
| TRUSCO Ratchet Handle | Rp529.900 |
| STAHLWILLE Double Box End Wrench (Kunci Ring) | Rp269.900 |
| HEYCO Double Box End Wrench (Kunci Ring) | Rp369.900 |
| TRUSCO Box Bit | Rp33.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/98P107286332-1.jpg)
/g4P110997580-1.jpg)

/olP105401885-1.jpg)


/6fP103213231-1.jpg)
/fkP105360560-2.jpg)








/4rP101001171-14.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)